SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rocker Wall Plate, 1 Gang, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1987343| Mfr #: NPJ26R

$0.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedNumber of Gangs: 1Item: Rocker Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987343 Mfr #: NPJ26R
Color: RedNumber of Gangs: 1
Item: Rocker Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Size: Mid SizeTamper Resistant: No
Country of Origin (subject to change): China

Description

Rocker Wall Plate, Finish Smooth, Material Nylon, Color Red, Number of Gangs 1, Size Mid Size, Tamper Resistant No, Weather Resistant No

Reviews