SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rocker Wall Plate, 1 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1230896| Mfr #: SS26

$1.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverNumber of Gangs: 1Item: Rocker Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230896 Mfr #: SS26
Color: SilverNumber of Gangs: 1
Item: Rocker Wall PlateWeather Resistant: No
Finish: BrushedMaterial: Stainless Steel
Size: StandardTamper Resistant: No
Country of Origin (subject to change): United States

Description

Rocker Wall Plate, Finish Brushed, Material Stainless Steel, Color Silver, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews