BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rocker Wall Plate, 2 Gang, Brass

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1445963| Mfr #: SB262

$8.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Weather Resistant: NoFinish: BrushedSize: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445963 Mfr #: SB262
Weather Resistant: NoFinish: Brushed
Size: StandardNumber of Gangs: 2
Item: Rocker Wall PlateTamper Resistant: No
Material: BrassColor: Brass
Country of Origin (subject to change): United States

Description

Rocker Wall Plate, Finish Brushed, Material Brass, Color Brass, Number of Gangs 2, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews