HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rocker Wall Plate, 2 Gang, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1202022| Mfr #: NPJ262I

$1.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Ivory
Number of Gangs: 2
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202022 Mfr #: NPJ262I
Color: IvoryNumber of Gangs: 2
Weather Resistant: NoFinish: Smooth
Item: Rocker Wall PlateSize: Mid Size
Material: NylonTamper Resistant: No
Country of Origin (subject to change): China

Description

Wall Plate, GFCI, Number of Gangs 2, Color Ivory, Finish Smooth, Material of Construction Nylon, Size Mid Size

Reviews