KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Wall Plate, 2 Gang, Office White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2293392| Mfr #: NP262OW

$0.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Rocker Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293392 Mfr #: NP262OW
Tamper Resistant: NoWeather Resistant: No
Item: Rocker Wall PlateSize: Standard
Color: Office WhiteNumber of Gangs: 2
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, GFCI, Number of Gangs 2, Color Office White, Finish Smooth, Material of Construction Nylon, Size Standard

Reviews