KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Wall Plate, 2 Gang, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0755553| Mfr #: NP262R

$0.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rocker Wall Plate
Size: Standard
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755553 Mfr #: NP262R
Item: Rocker Wall PlateSize: Standard
Weather Resistant: NoTamper Resistant: No
Color: RedMaterial: Nylon
Finish: SmoothNumber of Gangs: 2
Country of Origin (subject to change): China

Description

Wall Plate, GFCI, Number of Gangs 2, Color Red, Finish Smooth, Material of Construction Nylon, Size Standard

Reviews