KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Wall Plate, 2 Gang, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2133835| Mfr #: NPJ262R

$1.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Rocker Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133835 Mfr #: NPJ262R
Tamper Resistant: NoWeather Resistant: No
Item: Rocker Wall PlateSize: Mid Size
Color: RedNumber of Gangs: 2
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, Style Line/GFCI, Number of Gangs 2, Color Red, Finish Smooth, Material of Construction Nylon, Size Mid, 4.88 In x 4.94 In, Plate Type Mid Size

Reviews