HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rocker Wall Plate, 3 Gang, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0481573| Mfr #: NP263

$1.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Brown
Number of Gangs: 3
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481573 Mfr #: NP263
Color: BrownNumber of Gangs: 3
Weather Resistant: NoFinish: Smooth
Item: Rocker Wall PlateSize: Standard
Material: NylonTamper Resistant: No
Country of Origin (subject to change): China

Description

Wall Plate, GFCI, Number of Gangs 3, Color Brown, Finish Smooth, Material of Construction Nylon, Size Standard

Reviews