KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Wall Plate, 3 Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1334794| Mfr #: NP263GY

$1.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Rocker Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334794 Mfr #: NP263GY
Tamper Resistant: NoWeather Resistant: No
Item: Rocker Wall PlateSize: Standard
Color: GrayNumber of Gangs: 3
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, GFCI, Number of Gangs 3, Color Gray, Finish Smooth, Material of Construction Nylon, Size Standard

Reviews