KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Wall Plate, 3 Gang, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1763711| Mfr #: NP263W

$1.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rocker Wall Plate
Size: Standard
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763711 Mfr #: NP263W
Item: Rocker Wall PlateSize: Standard
Weather Resistant: NoTamper Resistant: No
Color: WhiteMaterial: Nylon
Finish: SmoothNumber of Gangs: 3
Country of Origin (subject to change): China

Description

Wall Plate, GFCI, Number of Gangs 3, Color White, Finish Smooth, Material of Construction Nylon, Size Standard

Reviews