Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Rocker Wall Plate, 4 Gang, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0947466| Mfr #: NP264

$6.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownNumber of Gangs: 4Item: Rocker Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947466 Mfr #: NP264
Color: BrownNumber of Gangs: 4
Item: Rocker Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Size: StandardTamper Resistant: No
Country of Origin (subject to change): China

Description

Rocker Wall Plate, Finish Smooth, Material Nylon, Color Brown, Number of Gangs 4, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews