DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rocker Wall Plate, 4 Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0962823| Mfr #: NP264GY

$5.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Number of Gangs: 4
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962823 Mfr #: NP264GY
Color: GrayNumber of Gangs: 4
Weather Resistant: NoFinish: Smooth
Item: Rocker Wall PlateSize: Standard
Material: NylonTamper Resistant: No
Country of Origin (subject to change): China

Description

Wall Plate, Style Line/GFCI, Number of Gangs 4, Color Gray, Finish Smooth, Material of Construction Nylon, Size Standard, 4.5 In x 2.78 In, Plate Type Standard Size

Reviews