KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Wall Plate, 4 Gang, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1421944| Mfr #: NP264I

$5.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Rocker Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421944 Mfr #: NP264I
Tamper Resistant: NoWeather Resistant: No
Item: Rocker Wall PlateSize: Standard
Color: IvoryNumber of Gangs: 4
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, Style Line/GFCI, Number of Gangs 4, Color Ivory, Finish Smooth, Material of Construction Nylon, Size Standard 4.5 In x 8.22 In, Plate Type Standard Size

Reviews