This item is Discontinued.

Hubbell Wiring Device-Kellems Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White NPJ262W

Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (Discontinued)

  • Mfr # NPJ262W
  • Zoro # G3164095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPJ262W
Zoro #
G3164095
UPC #
883778106798
Country of Origin
China

Dimensions

Size
Standard

Details

Number of Gangs
2
Item
Rocker Wall Plates and Box Cover
Color
White
Material
Nylon
Finish
Smooth
Weather Resistant
No
Tamper Resistant
No

Description

Rocker Wall Plate, Color White, Material Nylon, Number of Gangs 2, Finish Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.