Rocker/2 Toggle Wall Plate, 3 Gang, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2230042| Mfr #: NPJ226

$2.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Brown
Number of Gangs: 3
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230042 Mfr #: NPJ226
Color: BrownNumber of Gangs: 3
Weather Resistant: NoFinish: Smooth
Item: 1 Rocker/2 Toggle Wall PlateSize: Mid Size
Material: NylonTamper Resistant: No
Country of Origin (subject to change): China

Description

Wall Plate, 2 Switch, 1 Style Line/GFCI, Number of Gangs 3, Color Brown, Finish Smooth, Material of Construction Nylon, Size Mid, 4.88 In x 6.75 In, Plate Type Mid Size

Reviews