KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker/2 Toggle Wall Plate, 3 Gang, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2139146| Mfr #: NPJ226I

$4.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: 1 Rocker/2 Toggle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139146 Mfr #: NPJ226I
Tamper Resistant: NoWeather Resistant: No
Item: 1 Rocker/2 Toggle Wall PlateSize: Mid Size
Color: IvoryNumber of Gangs: 3
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, 2 Switch And 1 GFI, Number of Gangs 3, Color Ivory, Finish Smooth, Material of Construction Nylon, Size Mid Size

Reviews