Hubbell Wiring Device-Kellems
Recessed 4" Series, Kit
Mfr # S1R4PTGRY
Zoro # G600695061
Free Shipping & Returns
$614.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted Materials
- Color Gray
- Finish Gray Powder Coat Cover
- Mounting Type 4" Core Hole
- Type 4" Recessed Rated Poke Through Kits
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Center, Single Gang, (1) Duplex Opening S1R8CSPI
- HUBBELL WIRING DEVICE-KELLEMS Recessed 4" Series, Cover Assembly, Gray Powder Coat Finish S1R4CVRGRY
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Center, Single Gang, (1) Style Line® Decorator Opening S1R8CSPK
- HUBBELL WIRING DEVICE-KELLEMS Base Units S1R6PTALU S1R6PTALU
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Abandonment Plate, Black Powder Coat S1R6ADMTBK
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed 6" Series, Furniture Feed Cover, Black Powder Paint S1R6FFCVRBLK
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Perimeter, (2) 20A Pre-Wired Receptacles, 1 Circuit, 18" Leads S1R8PSPZ
- HUBBELL WIRING DEVICE-KELLEMS Recessed 10" Series, Bottom Feed Plate, Center, 1-1/4" EMT S1R10CBF125
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit S1R6PTWZNKL
- WIEGMANN NEMA 12, 13 36.0 in H x 30.0 in W x 8.0 in D Wall Mount Enclosure N12363008
- WIEGMANN NEMA 4X, 6P, 12 11.79 in H x 9.8 in W x 4.94 in D Wall Mount HW-J121005CHTLWW
- Hubbell Wiring Device-Kellems Electrical Enclosures