Hubbell Wiring Device-Kellems
Recessed 8" Series, Abandonment Plate
Mfr # S1R8ADMTBK
Zoro # G500694966
Free Shipping & Returns
$108.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Standards cULus Listed
- Finish Black Powder Coat Cover
- Type 8" Recessed Rated Poke Through Accessories
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 4" Pre-Pour Tube S1R4PPT
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) Duplex Opening, (2) Keystone Jack Openings S1R4SP2X2DUPLEX
- HUBBELL WIRING DEVICE-KELLEMS Base Units S1R6PTALU S1R6PTALU
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Center, Single Gang, (1) Style Line® Decorator Opening S1R8CSPK
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Center, Single Gang, (1) Duplex Opening S1R8CSPI
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) 1.60" Opening S1R4SPTWIST
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Kit S1R8PTZZ1BRZ
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Kit S1R8PT1NKL
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Sub Plate, 50% Right Side, (1) 1.60" Receptacle Opening S1R6SPG
- WIEGMANN NEMA 4X, 6P, 12 17.69 in H x 15.69 in W x 10.31 in D Wall Mount HW-WHJ181608CHQRWW
- NVENT HOFFMAN 13.23 H x 350 W x 3.15 D SY222266A
- Hubbell Wiring Device-Kellems Electrical Enclosures