Hubbell Wiring Device-Kellems
Recessed 8" Series, Sub Plate, Center, Single Gang, (1) 1.40" Opening
Mfr # S1R8CSPJ
Zoro # G800694970
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color White
- Standards cULus Listed
- Finish White Paint
- Type 8" Recessed Rated Poke Through Sub Plates
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Center, Single Gang, (1) Duplex Opening S1R8CSPI
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit S1R6PTACEHBLK
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) 1.60" Opening S1R4SPTWIST
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) Duplex Opening, (2) Keystone Jack Openings S1R4SP2X2DUPLEX
- HUBBELL WIRING DEVICE-KELLEMS CFBS1R4CUP CFBS1R4CUP
- HUBBELL WIRING DEVICE-KELLEMS Base Units S1R6PTALU S1R6PTALU
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Replacement Fitting Box, (1) 1- 1/2" EMT and (1) 2" EMT S1R8JNC11
- HUBBELL WIRING DEVICE-KELLEMS Recessed 10" Series, Bottom Feed Plate, Outer, 1" EMT S1R10PBF100
- HUBBELL WIRING DEVICE-KELLEMS Pre Wired Kit with 5A Circuit Breaker and Aux, DIN Rail Box, Gray DRUBKITACCB5
- HAMMOND MFG. N4, 12 Wallmt, Hinged w/handle, 48 x 36 x 16, Steel/Gray HW483616GYHK
- WIEGMANN NEMA 1 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure SC081006GNK
- Hubbell Wiring Device-Kellems Electrical Enclosures