HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Single Receptacle Plate, 1 Gang, Brass

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0975667| Mfr #: HBL96067

$140.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Single Receptacle Wall Plate
Size: Standard
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975667 Mfr #: HBL96067
Item: Single Receptacle Wall PlateSize: Standard
Weather Resistant: NoTamper Resistant: No
Color: BrassMaterial: Brass
Finish: BrushedNumber of Gangs: 1
Country of Origin (subject to change): United States

Description

Locking Receptacle Cover, Number of Gangs 1, Finish Brass, Fits All Toggle Switches, All Keyed Alike with Key

Reviews