Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Single Receptacle Plate, 1 Gang, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0939766| Mfr #: NP720

$0.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0939766 Mfr #: NP720
Finish: SmoothColor: Brown
Number of Gangs: 1Description/Special Features: 1.60" Dia. Hole, 20/30A
Item: Single Receptacle Wall PlateWeather Resistant: No
Tamper Resistant: NoMaterial: Nylon
Size: StandardCountry of Origin (subject to change): China

Description

Single Receptacle Wall Plate, Finish Smooth, Material Nylon, Color Brown, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No, Description/Special Features 1.60 In. Dia. Hole, 20/30A

Reviews