PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Single Receptacle Plate, 1 Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1191635| Mfr #: HBLP7FS

$5.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Gangs: 1Item: Single Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191635 Mfr #: HBLP7FS
Color: GrayNumber of Gangs: 1
Item: Single Receptacle Wall PlateWeather Resistant: No
Finish: Light TextureMaterial: Valox
Description/Special Features: 1.40" Dia. Hole, UV StabilizedSize: Standard
Tamper Resistant: NoCountry of Origin (subject to change): United States

Description

Single Receptacle Wall Plate, Finish Light Texture, Material Valox, Color Gray, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No, Description/Special Features 1.40 In. Dia. Hole, UV Stabilized

Reviews