Single Receptacle Plate, 1 Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1706162| Mfr #: NP720GY

$1.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Single Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706162 Mfr #: NP720GY
Tamper Resistant: NoWeather Resistant: No
Item: Single Receptacle Wall PlateSize: Standard
Color: GrayNumber of Gangs: 1
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, 20/30A Twist-Lock Receptacle, 1.60 In Hole, Number of Gangs 1, Color Gray, Finish Smooth, Material of Construction Nylon, Size Standard, 4.5 In x 2.78 In, Plate Type Standard Size

Reviews