*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Receptacle Plate, 1 Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0407005| Mfr #: NP7GY

$0.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Single Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407005 Mfr #: NP7GY
Tamper Resistant: NoWeather Resistant: No
Item: Single Receptacle Wall PlateSize: Standard
Color: GrayNumber of Gangs: 1
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, 15/20 Amp Straight Blade, 1.40 In Hole, Number of Gangs 1, Color Gray, Finish Smooth, Material of Construction Nylon, Size Standard

Reviews