SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Receptacle Plate, 1 Gang, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0649966| Mfr #: NP7I

$0.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryNumber of Gangs: 1Item: Single Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649966 Mfr #: NP7I
Color: IvoryNumber of Gangs: 1
Item: Single Receptacle Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Description/Special Features: 1.40" Dia. HoleSize: Standard
Tamper Resistant: NoCountry of Origin (subject to change): China

Description

Single Receptacle Wall Plate, Finish Smooth, Material Nylon, Color Ivory, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No, Description/Special Features 1.40 In. Dia. Hole

Reviews