KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Receptacle Plate, 1 Gang, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1587065| Mfr #: NP720R

$1.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Single Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587065 Mfr #: NP720R
Tamper Resistant: NoWeather Resistant: No
Item: Single Receptacle Wall PlateSize: Standard
Color: RedNumber of Gangs: 1
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, 20/30A Twist-Lock Receptacle, 1.60 In Hole, Number of Gangs 1, Color Red, Finish Smooth, Material of Construction Nylon, Size Standard, 4.5 In x 2.78 In, Plate Type Standard Size

Reviews