Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Single Receptacle Plate, 1 Gang, Silver

  • Zoro #: G3454866
  • Mfr #: SS720

$4.19

  • Size: Standard
  • Tamper Resistant: No
  • Number of Gangs: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Wiring Device-Kellems #SS720 Specifications

  • Zoro #: G3454866
  • Mfr #: SS720
Size: Standard Tamper Resistant: No
Number of Gangs: 1 Item: Single Receptacle Wall Plate
Color: Silver Weather Resistant: No
Finish: Smooth Material: Stainless Steel
Description/Special Features: 1.60" Dia. Hole Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro's electrical wall plates are available in a wide assortment of gangs, materials, and colors. Take a look at the features for Hubbell Wiring Device-Kellems Single Receptacle Wall Plate. Color: Silver, Material: Stainless Steel, Size: Standard.

Reviews of Hubbell Wiring Device-Kellems #SS720