BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Single Receptacle Plate, 1 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0869556| Mfr #: SS723

$2.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Weather Resistant: NoFinish: SmoothDescription/Special Features: 2.15" Dia. Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869556 Mfr #: SS723
Weather Resistant: NoFinish: Smooth
Description/Special Features: 2.15" Dia. HoleSize: Standard
Number of Gangs: 1Item: Single Receptacle Wall Plate
Tamper Resistant: NoMaterial: Stainless Steel
Color: SilverCountry of Origin (subject to change): United States

Description

Single Receptacle Wall Plate, Finish Smooth, Material Stainless Steel, Color Silver, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No, Description/Special Features 2.15 In. Dia. Hole

Reviews