TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Single Receptacle Plate, 1 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0730721| Mfr #: SS725

$6.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverNumber of Gangs: 1Item: Single Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730721 Mfr #: SS725
Color: SilverNumber of Gangs: 1
Item: Single Receptacle Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Stainless Steel
Description/Special Features: 1.72" Dia. HoleSize: Standard
Tamper Resistant: NoCountry of Origin (subject to change): United States

Description

Single Receptacle Wall Plate, Finish Smooth, Material Stainless Steel, Color Silver, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No, Description/Special Features 1.72 In. Dia. Hole

Reviews