SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Receptacle Plate, 2 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1743892| Mfr #: SS703

$5.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverNumber of Gangs: 2Item: Single Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743892 Mfr #: SS703
Color: SilverNumber of Gangs: 2
Item: Single Receptacle Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Stainless Steel
Description/Special Features: 2.15" Dia. HoleSize: Standard
Tamper Resistant: NoCountry of Origin (subject to change): United States

Description

Single Receptacle Wall Plate, Finish Smooth, Material Stainless Steel, Color Silver, Number of Gangs 2, Size Standard, Tamper Resistant No, Weather Resistant No, Description/Special Features 2.15 In. Dia. Hole

Reviews