Skip to Main Content
customer-service Help
Hubbell Wiring Device-Kellems

SNAP SGL RCPT 5-20R, 20A 125V BR

Hubbell Wiring Device-Kellems SNAP SGL RCPT 5-20R,  20A 125V BR SNAP5361
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.59
  • Phase: Single Phase
  • Color: Brown
  • Type: Standard Duplex
See full product details
Orders over $75 ship free.
Total: $20.59

Hubbell Wiring Device-Kellems #SNAP5361 Specifications

  • Phase: Single Phase
  • Color: Brown
  • Type: Standard Duplex
  • Brand: Hubbell Wiring Device-Kellems
  • Environmental Rating: Indoor Dry Unless Protected By Additional Means
  • Amperage: 20 A
  • Maximum Horsepower: 1
  • Operating Temperature: Maximum continuous 75°C and minimum -40°C without Impact
  • Dielectric Strength: Withstands 2,000V minimum
  • Item: Smooth Face
  • Voltage Rating: 125 V
  • Number Of Conductors: 3-Wire Grounding
  • Application: Extra Heavy Duty Specification Grade
  • Material: Nylon
  • Dimensions: 3.28 in x 1.625 in x 1.1 in
  • Connectivity: Connectorized
  • Display Size: Standard Sized Product
  • Wire Size: #12 AWG
  • Nema Rating: 5-20R
  • Series: Extra Heavy Duty
  • Carton Quantity: 10
  • Style: Smooth Face
  • Number Of Poles: 2-Pole
  • Wattage: 2500 W
  • Number Of Wires: 3-Wire
  • Current Rating: 20 A
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Single, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Brown

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hubbell Wiring Device-Kellems #SNAP5361