Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, Controlled, 20A 125V, 2-Pole 3-Wire Grounding, Nylon, Black
Mfr # SNAP2162C2BK
Zoro # G800490077
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Two Controlled Faces
- Width 1.64 in
- Phase Single Phase
- Height 1.1 in
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 20A Duplex Receptacle 125VAC 5-20R BK CR20BLKTR
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Duplex Receptacle with Aux Contact, DIN Rail Box, 20A Duplex, Gray DRUB20AC
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k CRF20OW
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White HBL5260OWSA
- HUBBELL WIRING DEVICE-KELLEMS 4-PLEX, Hospital Grade Surge Suppression Receptacle, 20A 125V, 5-20R, with Surge, Ivory HBL420HIS
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack CR15OW
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Tamper Resistant, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Ivory, USA SNAP5362ILTRA
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Gray, USA SNAP5362GYNA
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, Controlled, 15A 125V, 2-Pole 3-Wire Grounding, Nylon, Brown SNAP2152C2
- LEVITON Receptacle 7380-B
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH BR15WHIWR
- Hubbell Wiring Device-Kellems Straight Blade Devices