KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Splice Cover, White, PVC, Covers

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0440754| Mfr #: PW2SC

$1.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.3"
Item: Splice Cover
Standards: UL, CSA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0440754 Mfr #: PW2SC
Width: 2.3"Item: Splice Cover
Standards: UL, CSAFor Use With: Wall-Trak(R) Raceway
Length: 1.11"Color: White
Height: 1.11"Material: PVC
Fittings Sub-Category: CoversCountry of Origin (subject to change): United States

Description

Splice Cover, Cover Type -, Height 1.11 In., Width 2.3 In., Length 1.11 In., Color White, Material PVC, Standards UL, CSA, For Use With Wall-Trak(R) Raceway, Includes -

Reviews