Static Discharge Reel, 50 ft, 8-13/16" H

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0603522| Mfr #: HBL50SD

$250.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cable Length: 50 ft.Color: YellowDuty Rating: Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603522 Mfr #: HBL50SD
Cable Length: 50 ft.Color: Yellow
Duty Rating: Medium DutyMounting: Wall
Overall Width: 8-5/8"Includes: Steel Stranded Cable
Drive Type: Spring ReturnLatch: Locking
Item: Finish: Powder Coated
Bearings: Permanently LubricatedOverall Length: 14-7/8"
Overall Height: 8-13/16"Country of Origin (subject to change): United States

Description

Static Discharge Cable Reel, Spring Return Drive Type, Cable Length 50 ft., Locking Latch, Yellow Color, Powder Coated Finish, Permanently Lubricated Bearings, Wall Mounting, Includes Steel Stranded Cable, Overall Height 8-13/16 In., Overall Length 14-7/8 In., Overall Width 8-5/8 In., Duty Rating Medium Duty

Reviews