KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strain Relief Cord Grip, 0.54 to 0.73 in.

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1481855| Mfr #: 073031203

$21.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Dia. Range: 0.54" to 0.73"
Item: Strain Relief Cord Grip
Mesh Length: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481855 Mfr #: 073031203
Cable Dia. Range: 0.54" to 0.73"Item: Strain Relief Cord Grip
Mesh Length: 6-1/2"Standards: UL/CSA
Cord Grip Type: StraightInsulated / Uninsulated: Uninsulated
Trade Size: 3/4"Material: Galvanized steel
Liquid Tight / Dust Tight: Dust TightMale/Female: Male
Country of Origin (subject to change): United States

Description

Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.54-0.73 In, NPT Size 3/4 In, Material of Construction Galvanized Steel, Standards UL/CSA

Reviews