SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Strain Relief Cord Grip, Male, 5 in. Mesh

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0464125| Mfr #: 073031202

$17.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulated / Uninsulated: UninsulatedTrade Size: 1/2"Liquid Tight / Dust Tight: Dust Tight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464125 Mfr #: 073031202
Insulated / Uninsulated: UninsulatedTrade Size: 1/2"
Liquid Tight / Dust Tight: Dust TightMale/Female: Male
Cable Dia. Range: 0.43" to 0.54"Cord Grip Type: Straight
Standards: UL/CSAItem: Strain Relief Cord Grip
Mesh Length: 5"Material: Galvanized steel
Country of Origin (subject to change): United States

Description

Strain Relief Cord Grip, Male, Cord Grip Type Straight, Cable Dia. Range 0.43 In. to 0.54 In., Trade Size 1/2 In., Dust Tight, Material Galvanized Steel, Mesh Length 5 In., Uninsulated, Standards UL/CSA

Reviews