Support Clip, Gray, Steel, Clips

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1365707| Mfr #: HBL3003GY

$3.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1365707 Mfr #: HBL3003GY
Material: SteelFeatures: 3000 Series
Item: Support ClipColor: Gray
Standards: UL, CSAIncludes: -
Cover Type: -Width: 0.75"
Length: 2.81"Fittings Sub-Category: Clips
Country of Origin (subject to change): China

Product Description

Support Clip, Cover Type -, Width 0.75 In., Length 2.81 In., Color Gray, Material Steel, Features 3000 Series, Standards UL, CSA, For Use With 3000 Raceway, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.