Skip to Main Content
customer-service Help
Hubbell Wiring Device-Kellems

SWITCH, CAT#1222R W/8" LEADS

Hubbell Wiring Device-Kellems SWITCH,  CAT#1222R W/8" LEADS 1222PWR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.04 /ea

Order in multiples of 50

  • Color: Red
  • Style: Double Pole
  • Type: Toggle
See full product details
Orders over $75 ship free.
Total: $802.00

Hubbell Wiring Device-Kellems #1222PWR Specifications

  • Color: Red
  • Style: Double Pole
  • Type: Toggle
  • Current Rating: 20 A
  • Voltage Rating: 120-277 VAC
  • Application: 8 #12 AWG THHN
  • Dielectric Strength: Withstands 1500V AC minimum for 1 minute
  • Connectivity: Pre-Wired
  • Dimensions: 4.18 in x 1.3 in x 1.83 in
  • Amperage: 20 A
  • Number Of Poles: Double Pole
  • Carton Quantity: 50
  • Series: Heavy Duty
  • Wire Size: #14 AWG to #10 AWG
  • Temp. Rise: 30°C maximum at rated current
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Double Pole,20A120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Red

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hubbell Wiring Device-Kellems #1222PWR