Skip to Main Content
customer-service Help
Hubbell Wiring Device-Kellems

SWITCH, COMM, 3W, 20A 120/277V, B+S, RD

Hubbell Wiring Device-Kellems SWITCH,  COMM,  3W,  20A 120/277V,  B+S,  RD CSB320R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.00
  • Item: Three Way Commercial Toggle Switch
  • Color: Red
  • Style: Three Way
See full product details
Orders over $75 ship free.
Total: $21.00

Hubbell Wiring Device-Kellems #CSB320R Specifications

  • Item: Three Way Commercial Toggle Switch
  • Color: Red
  • Style: Three Way
  • Type: Toggle
  • Amperage: 20 A
  • Connectivity: Back and Side Wired
  • Current Rating: 20 A
  • Carton Quantity: 10
  • Temp. Rise: 30°C maximum at rated current
  • Voltage Rating: 120-277 VAC
  • Dimensions: 4.18 in x 1.49 in x 1.83 in
  • Dielectric Strength: Withstands 1500V AC minimum for 1 minute
  • Number Of Poles: Single Pole
  • Action: SPDT
  • Series: General Purpose
  • Wire Size: #14 AWG to #10 AWG
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Three Way, 20A 120/277V AC, Back and SideWired, Red

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hubbell Wiring Device-Kellems #CSB320R