Hubbell Wiring Device-Kellems
Switches and Lighting Control, Decorator Switch, Specification Grade, Four Way, 20A 120/277V AC, Back and Side Wired, Black
Mfr # DS420BK
Zoro # G500701770
$69.26
11% off
$61.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Four Way
- Color Black
- Width 1.73 in
- Voltage 120/277V AC
- Length 4.28 in
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side RSD315ILW
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Illuminated Single Pole, 15A 120V AC, White RS115ILW
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 15A 120/277V AC, Back and Side Wired, Office White DS115OW
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN DS120PLW
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch CSB420W
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI SNAPCTG
- HUBBELL WIRING DEVICE-KELLEMS Hubbell- PRO Series, Toggle Switches, General Purpose AC, Four Way, 20A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN 1224PWR
- HUBBELL WIRING DEVICE-KELLEMS Hubbell- PRO Series, Toggle Switches, General Purpose AC, 20A120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN 1222PWBK
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN CSL120BK
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP 4901BI
- JANDORF Rock Switch Spst Red 12V 61038
- Hubbell Wiring Device-Kellems Lighting Controls