Skip to Main Content
customer-service Help
Hubbell Wiring Device-Kellems

SWITCH, DECO SER, SP, 20A 120/277V, BK

Hubbell Wiring Device-Kellems SWITCH,  DECO SER,  SP,  20A 120/277V,  BK DS120BK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.38
  • Item: Single Pole Style Line Decorator Switch
  • Color: Black
  • Style: Single Pole
See full product details
Orders over $75 ship free.
Total: $19.38

Hubbell Wiring Device-Kellems #DS120BK Specifications

  • Item: Single Pole Style Line Decorator Switch
  • Color: Black
  • Style: Single Pole
  • Type: Rocker/Decorator
  • Dielectric Strength: Withstands 1500V AC minimum for 1 minute
  • Number Of Poles: Single Pole
  • Connectivity: Back and Side Wired
  • Current Rating: 20 A
  • Dimensions: 4.28 in x 1.43 in x 1.54 in
  • Series: General Purpose
  • Temp. Rise: 30°C maximum at rated current
  • Wire Size: #14 AWG to #10 AWG
  • Amperage: 20 A
  • Voltage Rating: 120-277 VAC
  • Carton Quantity: 10
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hubbell Wiring Device Kellems, Switches and Lighting Control, DecoratorSwitch, Specification Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hubbell Wiring Device-Kellems #DS120BK