Skip to Main Content
customer-service Help
Hubbell Wiring Device-Kellems

SWITCH, DECO, SP, 20A 120/277V, IV, WL

Hubbell Wiring Device-Kellems SWITCH,  DECO,  SP,  20A 120/277V,  IV,  WL DSL120I
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.48 /ea

Order in multiples of 50

  • Item: Single Pole Style Line Decorator Switch
  • Color: Ivory
  • Type: Rocker/Decorator
See full product details
Orders over $75 ship free.
Total: $1,824.00

Hubbell Wiring Device-Kellems #DSL120I Specifications

  • Item: Single Pole Style Line Decorator Switch
  • Color: Ivory
  • Type: Rocker/Decorator
  • Style: Single Pole
  • Application: 8 #12 AWG THHN
  • Current Rating: 20 A
  • Voltage Rating: 120-277 VAC
  • Temp. Rise: 30°C maximum at rated current
  • Connectivity: Pre-Wired
  • Amperage: 20 A
  • Carton Quantity: 50
  • Wire Size: #12 AWG
  • Dimensions: 4.12 in x 1.73 in x 1.61 in
  • Series: General Purpose
  • Dielectric Strength: Withstands 1500V AC minimum for 1 minute
  • Number Of Poles: Single Pole
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Decorator Switches, General Purpose AC, Single Pole, 20A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Ivory

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hubbell Wiring Device-Kellems #DSL120I