Hubbell Wiring Device-Kellems

SWITCH, HUBPRO, 1-POLE, 20A 120/277V, BK

Hover or click to zoom Tap to zoom
Key Features
  • Color: Black
  • Type: Toggle
  • Style: Single Pole
  • Voltage Rating: 120-277 VAC
  • Current Rating: 20 A
  • Series: Heavy Duty
  • Wire Size: #14 AWG to #10 AWG
  • Application: Back and Side Wired
See full product details
$7.93
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Wire Size #14 AWG to #10 AWG
Dimensions 4.18 in x 1.49 in x 1.83 in

Details

Color Black
Type Toggle
Style Single Pole
Voltage Rating 120-277 VAC
Current Rating 20 A
Series Heavy Duty
Application Back and Side Wired
Dielectric Strength Withstands 1500V AC minimum for 1 minute
Carton Quantity 10
Connectivity Back and Side Wired
Temp. Rise 30°C maximum at rated current
Amperage 20 A
Number Of Poles Single Pole

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Single Pole, 20A120/277V AC, Back and Side Wired, Black

    Reviews of Hubbell Wiring Device-Kellems #1221BK