Skip to Main Content
customer-service Help
Hubbell Wiring Device-Kellems

SWITCH, SPEC, DP, 15A 120/277V, B+S, BR

Hubbell Wiring Device-Kellems SWITCH,  SPEC,  DP,  15A 120/277V,  B+S,  BR CSB215
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.44
  • Item: Double Pole Commercial Toggle Switch
  • Color: Brown
  • Style: Double Pole
See full product details
Orders over $75 ship free.
Total: $8.44

Hubbell Wiring Device-Kellems #CSB215 Specifications

  • Item: Double Pole Commercial Toggle Switch
  • Color: Brown
  • Style: Double Pole
  • Type: Toggle
  • Number Of Poles: Double Pole
  • Current Rating: 15 A
  • Series: General Purpose
  • Voltage Rating: 120-277 VAC
  • Connectivity: Back and Side Wired
  • Wire Size: #14 AWG to #10 AWG
  • Dielectric Strength: Withstands 1500V AC minimum for 1 minute
  • Amperage: 15 A
  • Temp. Rise: 30°C maximum at rated current
  • Dimensions: 4.18 in x 1.49 in x 1.83 in
  • Carton Quantity: 10
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Double Pole, 15A 120/277V AC, Back and SideWired, Brown

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hubbell Wiring Device-Kellems #CSB215