Hubbell Wiring Device-Kellems
Spec Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # CSL220I
Zoro # G400489808
$12.53
10% off
Sold in multiples of 50 for $562.50
$562.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Toggle
- Height 1.83 in
- Width 1.34 in
- Length 4.18 in
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle CS120BK
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch CSB220I
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black DS120BK
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN DS120PLW
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown HBL1381
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch CSB420W
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN CSL320BK
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN CSL115W
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Decorator Switches, General Purpose AC, Three Way, 15A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN DSL315W
- LEVITON Switch W/Lite Sp 15A Wht 05226-0WS
- LEVITON Switch Frm Tg 4/W 15A Iv 54504-02I
- Hubbell Wiring Device-Kellems Wall Switches