Hubbell Wiring Device-Kellems
Spec Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # CSL115GY
Zoro # G700489843
Sold in multiples of 50 for $377.00
$377.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 1.34 in
- Height 1.83 in
- Length 4.18 in
- Type Toggle
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key HBL1209
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory RS115SI
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI SNAPCTG
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond RS315LA
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Illuminated Single Pole, 15A 120V AC, White RS115ILW
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle CS120LA
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Four Way, 15A 120/277V AC, Back and Side Wired, Black CSB415BK
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch HBL1201LI
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Industrial Grade, PresSwitch, General Purpose AC, Double Pole, 20A 120/277V AC, Screw Terminals, Ivory HBL1282I
- COOPER WIRING Decor Sngl Swtch120/277V 05601-2TS
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch CSB420W
- Hubbell Wiring Device-Kellems Wall Switches