Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Spec Grade, Toggle Switches, General Purpose AC, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # CSL120LA
Zoro # G100489849
Sold in multiples of 50 for $462.50
$462.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Width 1.34 in
- Length 4.18 in
- Style Single Pole
- Height 1.83 in
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown HBL1381
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black DS120BK
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch CSB220I
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN DS120PLW
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle HBL1221BK
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White DSM30W1
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Single Pole, 30A 120/277V AC, Back and Side Wired Toggle HBL3031PL
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Brown CSL420
- HUBBELL WIRING DEVICE-KELLEMS Hubbell- PRO Series, General Purpose AC, Single Pole, 20A120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN 1221PWGY
- ZORO SELECT Wall Switch, Brown, 15A, 1-Pole Switch CSB115B
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch CSB420W
- Hubbell Wiring Device-Kellems Wall Switches