SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Switched Enclosure, 30A, NEMA 4X

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2477754| Mfr #: HBLDS3MQR

$391.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Plug Type: 4-WireType: With Female ReceptaclePlug End: Female
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477754 Mfr #: HBLDS3MQR
Plug Type: 4-WireType: With Female Receptacle
Plug End: FemaleAmps AC: 30
Receptacle: FemaleEnclosure Type: NEMA 4X
Item: Switched EnclosureFor Use With: 2DZU9, 2DZV1, 2DZV2, 2XE21 and 2XE22 Cables
Max. Voltage: 600VACSwitch Type: 3 Pole
Country of Origin (subject to change): United States

Description

Switched Enclosure, Max. Voltage 600 VAC, Amps AC 30, Plug End Female, Plug Type 4-Wire, Receptacle Female, Switch Type 3 Pole, Enclosure Type NEMA 4X, For Use With 2DZU9, 2DZV1, 2DZV2, 2XE21 and 2XE22 Cables

Reviews