Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Black

  • Mfr # 1223BK

  • Zoro # G300701383


product price:  $11.85
/ea

Key Features

Switch Type
Three Way
Color
Black
Style
Three Way
Length
4.18 in
Width
1.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1223BK
Zoro #
G300701383
UPC #
783585181462
Country of Origin
China

Dimensions

Length
4.18 in
Width
1.49 in
Height
1.83 in
Dimensions
4.18 in x 1.49 in x 1.83 in
Wire Size
#14 AWG to #10 AWG

Details

Switch Type
Three Way
Color
Black
Style
Three Way
Voltage
120/277V AC
Type
Toggle
Application
Back and Side Wired
Temp. Rise
30°C maximum at rated current
Overload
Minimum 4.8 times rated current for 100 cycles
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Series
Heavy Duty
Carton Quantity
10
Switch Grade
Hubbell-Pro Series
Industry Standard(s)
UL Listed
Voltage Rating
120-277 VAC
Switch Handle Positions
2
Temperature Rise - Max.
30°C maximum at rated current
Max. Working Voltage
277V AC
Number Of Poles
Single Pole
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Current Rating
20 A
Connectivity
Back and Side Wired
Action
SPDT
Flammability
UL 94V-2
Amperage Rating
20 A
Wiring Style
Back and Side Wired
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Max. Continuous Current
20A
Voltage Rating Description
120-277 VAC
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Toggle Color
Black
Temperature Rise
30°C maximum at rated current
Product Type
Toggle-switches
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Amperage
20 A
Current / Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A 120/277VAC, Back and Side Wired , Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.