Hubbell Wiring Device-Kellems
Recessed 10" Series, Sub Plate, Center, Single Gang, (3) Unit iSTATION Opening
Mfr # S1R10CSPL
Zoro # G800695120
$12.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color White
- Standards cULus Listed
- Finish White Paint
- Mounting Type Screw Mount
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Center, Single Gang, (1) Style Line® Decorator Opening S1R8CSPK
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Abandonment Plate, Black Powder Coat S1R6ADMTBK
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) Duplex Opening, (2) Keystone Jack Openings S1R4SP2X2DUPLEX
- HUBBELL WIRING DEVICE-KELLEMS 4" Pre-Pour Tube S1R4PPT
- HUBBELL WIRING DEVICE-KELLEMS Base Units S1R6PTALU S1R6PTALU
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit S1R6PTACEHBLK
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE 1-1/2 IN + 1-1/4 IN EMT S1R8JNC5
- HUBBELL WIRING DEVICE-KELLEMS Recessed 10" Series, Kit S1R10PTBRZ
- HUBBELL WIRING DEVICE-KELLEMS Recessed 10" Series, Sub Plate, Full Perimeter, Style Line®/ Decorator Opening S1R10PSPD
- WIEGMANN NEMA 4X, 6P, 12 9.73 in H x 7.73 in W x 3.98 in D Wall Mount HW-J100804CHQRWW
- RIB NEMA 1 9.5" D Enclosure MH5503L
- Hubbell Wiring Device-Kellems Electrical Enclosures